Floor Marking Tape, Polyester, No Legend, Magenta; Yellow, 4 in W., 8 mil Thickness

  • Mfr # 170002

  • Zoro # G001770381


original price:  $96.99 , new price: $82.45 , 14 percent off
new price:  $82.45
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
4 in
Thickness
8 mil
Series
B-514
Tape Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170002
Zoro #
G001770381
UPC #
754473639334
Country of Origin
United States

Dimensions

Width
4 in
Thickness
8 mil
Tape Thickness
8 mil
Tape Width
4 in
Roll Length
100 ft
Imperial Tape Length
100 ft
Imperial Tape Width
4 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Striped
Safety Tape Color
Magenta; Yellow
Series
B-514
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Performance Temp.
0 Degrees to 140 Degrees F
Tape Color
Pink/Yellow
Tape Backing Material
Polyester
Tape Pattern
Striped
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Legend
No Legend
Number of Adhesive Sides
1
Features
Abrasion-Resistant
Fluorescent
No
Environment
Indoor Only
Sub-Brand
ToughStripe(R)
Glow In The Dark
No
Tape Resistance Properties
Abrasion-Resistant
Adhesion to Steel
158 oz/in
Tape Brand
Brady(R)
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Liner Included
Yes
Adhesive Properties
Permanent Adhesive
Tape Type
General Purpose
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss

Description

Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.