Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Polyester, No Legend, Yellow, 2 in W., 8 mil Thickness, 52 PK

  • Mfr # 104529

  • Zoro # G6051735


product price: $146.99
/pk 52, $2.83/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104529
Zoro #
G6051735
UPC #
754473163075
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Tape Strip Length
5 in
Tape Thickness
8 mil
Imperial Tape Length
5 in
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Series
B-514
Legend
No Legend
Die Cut Shape
Arrow
Tape Format
Die Cut - Tag
Retroreflective Grade
Non-Reflective
Performance Temp.
0 Degrees to 130 Degrees F
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Glow-in-the-Dark
No
Tape Type
Arrow-Shaped
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Minimum Tape Performance Temperature
0 Degrees F
Floor Marking Tape Shape
Arrow
Tape Brand
Brady(R)
Liner Included
Yes
Fluorescent
No
Environment
Indoor Only
Tape Pattern
Solid
Glow In The Dark
No
Adhesive Properties
Permanent Adhesive
Specifications Met
ANSI, ASTM, OSHA
Tape Resistance Properties
Abrasion-Resistant
Product Form
Arrow
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Adhesion to Steel
158 oz/in
Tape Color
Yellow
Tape Backing Material
Polyester
Sub-Brand
ToughStripe(R)

Description

Floor Marking Tape, Arrow, Solid, Yellow, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.