Floor Marking Tape, Polyester, No Legend, Yellow, 3 1/2 in W., 8 mil Thickness, 10 PK

  • Mfr # 104409

  • Zoro # G4916037


product price:  $35.99
/pk 10, $3.60/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Width
3 1/2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104409
Zoro #
G4916037
UPC #
754473161873
Country of Origin
United States

Dimensions

Width
3 1/2 in
Thickness
8 mil
Tape Strip Length
10 in
Imperial Tape Length
10 in
Tape Thickness
8 mil
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Series
B-514
Die Cut Shape
Footprint
Tape Format
Die Cut - Tag
Includes
(5) Left and (5) Right Footprints
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Retroreflective Grade
Non-Reflective
Legend
No Legend
Glow-in-the-Dark
No
Performance Temp.
0 Degrees to 130 Degrees F
Specifications Met
ANSI, ASTM, OSHA
Tape Type
Footprint-Shaped
Liner Included
Yes
Tape Backing Material
Polyester
Maximum Tape Performance Temperature
130 Degrees F
Tape Brand
Brady(R)
Product Form
Footprint
Tape Resistance Properties
Abrasion-Resistant
Floor Marking Tape Shape
Footprint
Tape Pattern
Solid
Sub-Brand
ToughStripe(R)
Adhesion to Steel
158 oz/in
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Tape Adhesive Format
Single-Sided
Environment
Indoor Only
Minimum Tape Performance Temperature
0 Degrees F
Glow In The Dark
No
Tape Finish
Gloss
Fluorescent
No
Tape Adhesive Material
Rubber
Tape Color
Yellow

Description

Floor Marking Tape, Footprint, Solid, Yellow, 3 1/2 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.