Zoro Homepage

Floor Marking Tape, Polyester, No Legend, Yellow, 3 in W., 8 mil Thickness

  • Mfr # 104342

  • Zoro # G4115867


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Width
3 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104342
Zoro #
G4115867
UPC #
754473161200
Country of Origin
United States

Dimensions

Width
3 in
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Width
3 in
Tape Thickness
8 mil
Imperial Tape Length
100 ft

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Series
B-514
Legend
No Legend
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Standards
ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
Tape Format
Continuous Roll
Performance Temp.
0 Degrees to 130 Degrees F
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor Only
Adhesive Properties
Permanent Adhesive
Liner Included
Yes
Tape Backing Material
Polyester
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
130 Degrees F
Tape Type
General Purpose
Tape Pattern
Solid
Glow In The Dark
No
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
0 Degrees F
Specifications Met
ANSI, OSHA
Product Form
Continuous Roll
Sub-Brand
ToughStripe(R)
Tape Brand
Brady(R)
Fluorescent
No
Adhesion to Steel
158 oz/in
Tape Finish
Gloss
Tape Color
Yellow

Description

Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.


•Visible floor-marking improves safety and organization in almost any industrial environment
•High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
•Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
•Can be easily applied by one person working alone
•Can be applied using the Area Marking Tape Applicator (part number 804314)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.