Zoro Homepage

Floor Marking Tape, Polyester, Solid, Black, 6 in W., 8 mil Thickness, 20 PK

  • Mfr # 121829

  • Zoro # G5753702


product price: $28.55
/pk 20, $1.43/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Black
Width
6 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121829
Zoro #
G5753702
UPC #
754473710637
Country of Origin
United States

Dimensions

Width
6 in
Thickness
8 mil
Tape Strip Length
6 in
Imperial Tape Length
6 in
Imperial Tape Width
4 in
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Black
Series
B-514
Standards
ANSI A 1264.2-2006, OSHA 29 CFR 1910.22
Performance Temp.
40 Degrees to 130 Degrees F
Glow-in-the-Dark
No
Die Cut Shape
Square
Legend
X
Retroreflective Grade
Non-Reflective
Tape Format
Die Cut - Tag
Specifications Met
ANSI, OSHA
Product Form
Square
Maximum Tape Performance Temperature
130 Degrees F
Tape Brand
Brady(R)
Sub-Brand
ToughStripe(R)
Adhesive Properties
Permanent Adhesive
Glow In The Dark
No
Tape Color
Black
Minimum Tape Performance Temperature
0 Degrees F
Message Type
Facility Safey
Tape Pattern
Message
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Tape Finish
Gloss
Message Color
Black
Fluorescent
No
Adhesion to Steel
158 oz/in
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Tape Backing Material
Polyester
Floor Marking Tape Shape
Square
Tape Type
Square-Shaped
Environment
Indoor Only
Liner Included
Yes

Description

Floor Marking Tape, Square, Message, Black, 4 in, 6 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend X, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.