Zoro Homepage

Floor Marking Tape, Polyester, Solid, Green, 2 in W., 8 mil Thickness

  • Mfr # 104315

  • Zoro # G3918573


product price: $54.15
/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104315
Zoro #
G3918573
UPC #
754473160937
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Width
2 in
Imperial Tape Length
100 ft
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Series
B-514
Tape Format
Continuous Roll
Legend
No Legend
Retroreflective Grade
Non-Reflective
Performance Temp.
0 Degrees to 130 Degrees F
Standards
ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Tape Resistance Properties
Abrasion-Resistant
Sub-Brand
ToughStripe(R)
Glow In The Dark
No
Liner Included
Yes
Tape Color
Green
Fluorescent
No
Tape Type
General Purpose
Maximum Tape Performance Temperature
130 Degrees F
Tape Backing Material
Polyester
Tape Pattern
Solid
Tape Finish
Gloss
Adhesive Properties
Permanent Adhesive
Minimum Tape Performance Temperature
0 Degrees F
Environment
Indoor Only
Specifications Met
ANSI, OSHA
Tape Brand
Brady(R)
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Adhesion to Steel
158 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.