Zoro Homepage

Floor Marking Tape, Polyester, Solid, Green, 2 in W., 8 mil Thickness, 20 PK

  • Mfr # 104437

  • Zoro # G4916107


product price: $33.99
/pk 20, $1.70/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104437
Zoro #
G4916107
UPC #
754473162153
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Tape Strip Length
5 in
Imperial Tape Length
5 in
Imperial Tape Width
2 in
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Series
B-514
Retroreflective Grade
Non-Reflective
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Glow-in-the-Dark
No
Die Cut Shape
T
Tape Format
Die Cut - Tag
Legend
No Legend
Performance Temp.
0 Degrees to 130 Degrees F
Product Form
T
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Adhesion to Steel
158 oz/in
Liner Included
Yes
Glow In The Dark
No
Tape Adhesive Format
Single-Sided
Tape Pattern
Solid
Tape Backing Material
Polyester
Specifications Met
ANSI, ASTM, OSHA
Floor Marking Tape Shape
T
Tape Brand
Brady(R)
Tape Color
Green
Tape Type
T-Shaped
Environment
Indoor Only
Fluorescent
No
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Material
Rubber
Sub-Brand
ToughStripe(R)
Minimum Tape Performance Temperature
0 Degrees F

Description

Floor Marking Tape, T, Solid, Green, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.