Zoro Homepage

Floor Marking Tape, Polyester, Solid, Green, 3 1/2 in W., 8 mil Thickness, 10 PK

  • Mfr # 104407

  • Zoro # G4916021


product price: $35.99
/pk 10, $3.60/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Width
3 1/2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104407
Zoro #
G4916021
UPC #
754473161859
Country of Origin
United States

Dimensions

Width
3 1/2 in
Thickness
8 mil
Tape Strip Length
10 in
Imperial Tape Length
10 in
Tape Thickness
8 mil
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Series
B-514
Legend
No Legend
Glow-in-the-Dark
No
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Retroreflective Grade
Non-Reflective
Performance Temp.
0 Degrees to 130 Degrees F
Tape Format
Die Cut - Tag
Includes
(5) Left and (5) Right Footprints
Die Cut Shape
Footprint
Sub-Brand
ToughStripe(R)
Tape Color
Green
Maximum Tape Performance Temperature
130 Degrees F
Adhesion to Steel
158 oz/in
Environment
Indoor Only
Tape Brand
Brady(R)
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Tape Backing Material
Polyester
Floor Marking Tape Shape
Footprint
Tape Finish
Gloss
Fluorescent
No
Tape Pattern
Solid
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Product Form
Footprint
Glow In The Dark
No
Tape Type
Footprint-Shaped
Minimum Tape Performance Temperature
0 Degrees F
Specifications Met
ANSI, ASTM, OSHA
Liner Included
Yes

Description

Floor Marking Tape, Footprint, Solid, Green, 3 1/2 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.