Zoro Homepage

Floor Marking Tape, Polyester, Solid, Yellow, 2 in W., 8 mil Thickness, 100 PK

  • Mfr # 104415

  • Zoro # G4965362


product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104415
Zoro #
G4965362
UPC #
754473161934
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Tape Strip Length
5 in
Imperial Tape Width
2 in
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Legend
No Legend
Glow-in-the-Dark
No
Performance Temp.
0 Degrees to 130 Degrees F
Tape Format
Die Cut - Tag
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Die Cut Shape
Arrow
Retroreflective Grade
Not Retroreflective
Tape Pattern
Solid
Tape Backing Material
Polyester
Product Form
Arrow
Glow In The Dark
No
Tape Color
Yellow

Description

Floor Marking Tape, Arrow, Solid, Yellow, 2 in, 8 mil, Polyester, Legend No Legend, Glow In The Dark No, Retroreflective Grade Not Retroreflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.