Zoro Homepage

Floor Marking Tape, Polyester, Solid, Yellow, 2 in W., 8 mil Thickness, 20 PK

  • Mfr # 104439

  • Zoro # G4916116


product price: $35.65
/pk 20, $1.78/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Yellow
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104439
Zoro #
G4916116
UPC #
754473162177
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Tape Strip Length
5 in
Imperial Tape Width
2 in
Imperial Tape Length
5 in
Tape Thickness
8 mil

Description

Floor Marking Tape, T, Solid, Yellow, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.