Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Polyester, Striped, Magenta; Yellow, 2 in W., 8 mil Thickness

  • Mfr # 170000

  • Zoro # G401770363


original price: $58.19
15% off
new price: $49.45
/ea

Key Features

Material
Polyester
Pattern
Striped
Safety Tape Color
Magenta; Yellow
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170000
Zoro #
G401770363
UPC #
754473639310
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Tape Width
2 in
Tape Thickness
8 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Striped
Safety Tape Color
Magenta; Yellow
Series
B-514
Performance Temp.
0 Degrees to 140 Degrees F
Tape Backing Material
Polyester
Die Cut Shape
Continuous Roll
Tape Color
Pink/Yellow
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Legend
No Legend
Tape Pattern
Striped
Tape Format
Continuous Roll
Features
Abrasion-Resistant
Number of Adhesive Sides
1
Environment
Indoor Only
Product Form
Continuous Roll
Liner Included
Yes
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Fluorescent
No
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Adhesion to Steel
158 oz/in
Tape Brand
Brady(R)
Glow In The Dark
No
Tape Type
General Purpose
Minimum Tape Performance Temperature
0 Degrees F
Tape Resistance Properties
Abrasion-Resistant
Adhesive Properties
Permanent Adhesive
Sub-Brand
ToughStripe(R)

Description

Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.