Floor Marking Tape, Red, 3"W, 100ft
Mfr # 177028
Zoro # G111130969
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Series
B-553
Tape Core Diameter
3 in
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177028
Zoro #
G111130969
UPC #
888434628867
Country of Origin
United States
Dimensions
Tape Core Diameter
3 in
Tape Thickness
22 mil
Imperial Tape Width
3 in
Imperial Tape Length
100 ft
Details
Item
Floor Marking Tape
Series
B-553
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Color
Red
Tape Backing Material
Polyester
Product Form
Continuous Roll
Maximum Tape Performance Temperature
140 Degrees F
Sub-Brand
ToughStripe(R) Max
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Tape Finish
Gloss
Adhesive Properties
Aggressive Adhesive
Fluorescent
No
Tape Brand
Brady(R)
Glow In The Dark
No
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Material
Rubber
Adhesion to Steel
160 oz/in
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.