Continuous Label Roll, Polyester, Solid, Black, Clear, 4 in W., 2 mil Thickness

  • Mfr # 142160

  • Zoro # G5761183


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
4 in
Thickness
2 mil
Series
B-483A/B-634
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142160
Zoro #
G5761183
UPC #
754473190729
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
2 mil
Roll Length
100 ft
Imperial Tape Width
4 in
Imperial Tape Length
100 ft
Tape Thickness
4 mil
Label Thickness
4 mil

Details

Item
Continuous Label Roll
Material
Polyester
Pattern
Solid
Safety Tape Color
Black, Clear
Series
B-483A/B-634
Legend
No Legend
Performance Temp.
0 Degrees to 130 Degrees F
Includes
Roll Tape, Roll Overlaminate
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-reflective
Standards
CSA Accepted, UL Recognized
Tape Format
Continuous Roll
Environment
Indoor Only
Product Form
Continuous Roll
Adhesive Properties
Aggressive Permanent Adhesive
Adhesion to Steel
160 oz/in
Fluorescent
No
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Tape Performance Temperature
0 Degrees F
Glow In The Dark
No
Specifications Met
CSA Accepted, UL Listed
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Tape Finish
Gloss
Tape Brand
Brady(R)
Liner Included
Yes
Maximum Tape Performance Temperature
129 Degrees F
Sub-Brand
ToughStripe(R)
Tape Color
Black/Clear
Tape Backing Material
Polyester
Tape Type
General Purpose
Tape Pattern
Solid
Product Type
Floor Marking Tape
Indoor/Outdoor Usage
Indoor
Label Finish
Gloss
Minimum Service Temperature
0 Degrees F
Preprinted Text
No Legend
Maximum Service Temperature
129 Degrees F
Label Media Format
Continuous Roll
Label Material
Polyester
Label Color
Black/Clear
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Label Color Black, Clear, Label Finish Gloss, Label Material Polyester, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F, Adhesive Material Rubber, Includes Roll Tape, Roll Overlaminate, Label Media Format Continuous Roll, Label Thickness 0.004 in, Preprinted Text No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.