Shop BRADY

Continuous Label Roll, Polyester, No Legend, Clear, Orange, 4 in W., 2 mil Thickness

  • Mfr # 142176

  • Zoro # G5564772


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
4 in
Thickness
2 mil
Series
B-483A/B-634
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142176
Zoro #
G5564772
UPC #
754473190880
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
2 mil
Roll Length
100 ft
Tape Thickness
4 mil
Imperial Tape Length
100 ft
Imperial Tape Width
4 in
Label Thickness
4 mil

Details

Item
Continuous Label Roll
Material
Polyester
Pattern
Solid
Safety Tape Color
Clear, Orange
Series
B-483A/B-634
Legend
No Legend
Tape Format
Continuous Roll
Standards
CSA Accepted, UL Recognized
Glow-in-the-Dark
No
Performance Temp.
0 Degrees to 130 Degrees F
Includes
Roll Tape, Roll Overlaminate
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-reflective
Adhesive Properties
Aggressive Permanent Adhesive
Adhesion to Steel
160 oz/in
Tape Finish
Gloss
Sub-Brand
ToughStripe(R)
Tape Adhesive Material
Rubber
Liner Included
Yes
Glow In The Dark
No
Tape Pattern
Solid
Tape Type
General Purpose
Tape Color
Clear/Orange
Environment
Indoor Only
Fluorescent
No
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Tape Brand
Brady(R)
Maximum Tape Performance Temperature
129 Degrees F
Product Form
Continuous Roll
Minimum Tape Performance Temperature
0 Degrees F
Specifications Met
CSA Accepted, UL Listed
Tape Adhesive Format
Single-Sided
Tape Backing Material
Polyester
Indoor/Outdoor Usage
Indoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Clear/Orange
Preprinted Text
No Legend
Minimum Service Temperature
0 Degrees F
Label Material
Polyester
Product Type
Floor Marking Tape
Maximum Service Temperature
129 Degrees F
Label Media Format
Continuous Roll
Label Finish
Gloss

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Label Color Clear, Orange, Label Finish Gloss, Label Material Polyester, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F, Adhesive Material Rubber, Includes Roll Tape, Roll Overlaminate, Label Media Format Continuous Roll, Label Thickness 0.004 in, Preprinted Text No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.