Zoro Homepage
This item is Discontinued.
Brady Floor Marking Tape, Sq., 4In W, 8In L, PK20 121691

Floor Marking Tape, Sq., 4In W, 8In L, PK20 (Discontinued)

  • Mfr # 121691
  • Zoro # G5583907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121691
Zoro #
G5583907
UPC #
754473709037
Country of Origin
United States

Dimensions

Width
6"
Tape Strip Length
6"
Thickness
8 mil

Details

Item
Floor Marking Tape
Safety Tape Color
Black
Pattern
Solid
Retroreflective Grade
Not Retroreflective
Die Cut Shape
Square
Performance Temp.
40 Degrees to 130 Degrees F
Tape Format
Die Cut - Tag
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Glow-in-the-Dark
No
Legend
A
Material
Polyester

Description

Floor Marking Tape, Legend A, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.