Shop BRADY
See all product information
Create Account
Floor Marking Tape, Vinyl, 10 in W., 10 in L., 0.050 in Thickness, 20 PK
Mfr # 170027
Zoro # G808582309
product price:Â $186.99
/pk 20, $9.35/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Width
10 in
Length
10 in
Thickness
0.050 in
Includes
20 Each
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 170027
- Zoro #
- G808582309
- UPC #
- 754473639587
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Length
- 10 in
- Thickness
- 0.050 in
Details
- Item
- Floor Marking Tape
- Material
- Vinyl
- Includes
- 20 Each
- Adhesive
- Permanent Acrylic
- Item - Anti-Slip Tapes
- Floor Marking Tape
- Color
- White
- Application
- Floor Marking
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking corners of work cells and storage locations. Ideal for marking corners of work cells and storage locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.