Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Vinyl, 2 in W., 100 ft L., 0.050 in Thickness

  • Mfr # 152113

  • Zoro # G608582325


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
2 in
Length
100 ft
Thickness
0.050 in
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152113
Zoro #
G608582325
UPC #
888434559178
Country of Origin
United States

Dimensions

Width
2 in
Length
100 ft
Thickness
0.050 in

Details

Item
Floor Marking Tape
Material
Vinyl
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Adhesive
Permanent Acrylic
Item - Anti-Slip Tapes
Floor Marking Tape
Color
Clear
Includes
Roll of 100 Feet

Description

Improve safety by protecting important floor signs, images and markings with this clear floor marking tape. Thick, clear ToughStripe Max material that resists cuts and scrapes in high-traffic areas. Aggressive adhesive performance when you need it; easy removal when you dont. Durable and withstands wear in industrial settings. Clear, overlaminate protection for images and signs on floors .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.