
Floor Marking Tape, Vinyl, 2 in W., 5 in L., 0.050 in Thickness, 20 PK
Mfr # 170015
Zoro # G108582306
product price:Â $87.99
/pk 20, $4.40/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Length
5 in
Thickness
0.050 in
Item - Anti-Slip Tapes
Floor Marking Tape
Includes
20 Each
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170015
Zoro #
G108582306
UPC #
754473639464
Country of Origin
United States
Dimensions
Width
2 in
Length
5 in
Thickness
0.050 in
Details
Item
Floor Marking Tape
Material
Vinyl
Item - Anti-Slip Tapes
Floor Marking Tape
Color
Green
Includes
20 Each
Application
Floor Marking
Adhesive
Permanent Acrylic
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking corners of work cells and storage locations. Ideal for marking corners of work cells and storage locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.