
Floor Marking Tape, Vinyl, 3 in W., 100 ft L., 0.004 in Thickness
Mfr # 170628
Zoro # G908582360
product price: $72.25
/eaKey Features
Material
Vinyl
Length
100 ft
Thickness
0.004 in
Includes
Roll of 100 Feet
Item - Anti-Slip Tapes
Floor Marking Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170628
Zoro #
G908582360
UPC #
754473649302
Country of Origin
United States
Dimensions
Width
3 in
Length
100 ft
Thickness
0.004 in
Details
Item
Floor Marking Tape
Material
Vinyl
Color
Clear
Includes
Roll of 100 Feet
Item - Anti-Slip Tapes
Floor Marking Tape
Application
Floor Marking;COVID-19
Adhesive
Permanent Acrylic
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.