This item is Discontinued.

This item is Discontinued.
Floor Marking Tape, Vinyl, 3 in W., 100 ft L., 0.050 in Thickness (Discontinued)
Mfr #
152114
Zoro #
G408582310
UPC # 888434559185
Country of Origin United States
Category Marking and Warning Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
152114
Zoro #
G408582310
UPC #
888434559185
Country of Origin
United States
Dimensions
Width
3 in
Length
100 ft
Thickness
0.050 in
Details
Item
Floor Marking Tape
Material
Vinyl
Color
Clear
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Adhesive
Permanent Acrylic
Includes
Roll of 100 Feet
Item - Anti-Slip Tapes
Floor Marking Tape
Description
Improve safety by protecting important floor signs, images and markings with this clear floor marking tape. Thick, clear ToughStripe Max material that resists cuts and scrapes in high-traffic areas. Aggressive adhesive performance when you need it; easy removal when you dont. Durable and withstands wear in industrial settings. Clear, overlaminate protection for images and signs on floors .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.