Floor Marking Tape, Vinyl, 4 in W., 100 ft L., 0.004 in Thickness

  • Mfr # 170626

  • Zoro # G508582357


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
100 ft
Thickness
0.004 in
Item - Anti-Slip Tapes
Floor Marking Tape
Application
Floor Marking;COVID-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170626
Zoro #
G508582357
UPC #
754473649210
Country of Origin
United States

Dimensions

Width
4 in
Length
100 ft
Thickness
0.004 in

Details

Item
Floor Marking Tape
Material
Vinyl
Item - Anti-Slip Tapes
Floor Marking Tape
Application
Floor Marking;COVID-19
Adhesive
Permanent Acrylic
Color
Brown
Includes
Roll of 100 Feet

Description

Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.