
Floor Marking Tape, Vinyl, 4 in W., 100 ft L., 0.050 in Thickness
Mfr # 152111
Zoro # G008582345
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Length
100 ft
Thickness
0.050 in
Item - Anti-Slip Tapes
Floor Marking Tape
Adhesive
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152111
Zoro #
G008582345
UPC #
888434559154
Country of Origin
United States
Dimensions
Width
4 in
Length
100 ft
Thickness
0.050 in
Details
Item
Floor Marking Tape
Material
Vinyl
Color
Yellow
Item - Anti-Slip Tapes
Floor Marking Tape
Adhesive
Permanent Acrylic
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Includes
Roll of 100 Feet
Description
This glow-in-the-dark floor marking tape improves safety and provides visibility in facilities when the lights go out. Thick, photoluminescent ToughStripe Max material resists cuts and scrapes in high-traffic areas. Aggressive adhesive performance when you need it; easy removal when you dont. Durable and withstands wear in industrial settings. Ideal for marking emergency guidance in low light areas .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.