Floor Marking Tape, Vinyl, 4 in W., 100 ft L., 0.050 in Thickness

  • Mfr # 152112

  • Zoro # G708582355


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
100 ft
Thickness
0.050 in
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Includes
Roll of 100 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152112
Zoro #
G708582355
UPC #
888434559161
Country of Origin
United States

Dimensions

Width
4 in
Length
100 ft
Thickness
0.050 in

Details

Item
Floor Marking Tape
Material
Vinyl
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Includes
Roll of 100 Feet
Color
Red
Item - Anti-Slip Tapes
Floor Marking Tape
Adhesive
Permanent Acrylic

Description

This glow-in-the-dark floor marking tape improves safety and provides visibility in facilities when the lights go out. Thick, photoluminescent ToughStripe Max material resists cuts and scrapes in high-traffic areas. Aggressive adhesive performance when you need it; easy removal when you dont. Durable and withstands wear in industrial settings. Ideal for marking emergency guidance in low light areas .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.