Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, Message, Black, Yellow, 2 in W., 4 mil Thickness

  • Mfr # 121073

  • Zoro # G6101751


product price: $67.29
/ea

Key Features

Material
vinyl
Pattern
Message
Safety Tape Color
Black, Yellow
Width
2 in
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121073
Zoro #
G6101751
UPC #
754473704933
Country of Origin
United States

Dimensions

Width
2 in
Thickness
4 mil
Roll Length
100 ft
Imperial Tape Width
2 in
Imperial Tape Length
100 ft
Tape Thickness
4 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Message
Safety Tape Color
Black, Yellow
Series
B-7569
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Standards
OSHA 1910.144
Legend
CAUTION DO NOT ENTER
Tape Format
Continuous Roll
Environment
Indoor and Outdoor
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Message Type
Hazard Warning
Adhesive Properties
Permanent Adhesive
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Specifications Met
OSHA
Minimum Tape Performance Temperature
-4 Degrees F
Message Color
Black
Maximum Tape Performance Temperature
167 Degrees F
Fluorescent
No
Tape Adhesive Material
Acrylic
Tape Pattern
Message, Striped
Tape Color
Black/Yellow
Glow In The Dark
No
Tape Brand
Brady(R)
Tape Type
Message
Tape Finish
Gloss
Product Form
Continuous Roll
Adhesion to Steel
120 oz/in
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Message, Striped, Black/Yellow, 2 in, 100 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend CAUTION DO NOT ENTER, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.