Floor Marking Tape, vinyl, No Legend, Red, 1 in W., 4 mil Thickness, 545 PK

  • Mfr # 121418

  • Zoro # G5636836


product price:  $34.99
/pk 545, $0.06/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Width
1 in
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121418
Zoro #
G5636836
UPC #
754473707590
Country of Origin
United States

Dimensions

Width
1 in
Thickness
4 mil
Tape Strip Length
1 in
Imperial Tape Length
1 in
Tape Thickness
4 mil
Imperial Tape Width
1 1/2 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Series
B-7569
Standards
RoHS
Glow-in-the-Dark
No
Tape Format
Die Cut - Tag
Performance Temp.
50 Degrees F
Legend
No Legend
Retroreflective Grade
Non-Reflective
Die Cut Shape
T
Tape Type
T-Shaped
Environment
Indoor and Outdoor
Tape Backing Material
Vinyl
Tape Adhesive Format
Single-Sided
Tape Pattern
Solid
Tape Brand
Brady(R)
Product Form
T
Tape Finish
Gloss
Maximum Tape Performance Temperature
167 Degrees F
Adhesion to Steel
120 oz/in
Specifications Met
RoHS Compliant
Adhesive Properties
Permanent Adhesive
Minimum Tape Performance Temperature
-4 Degrees F
Fluorescent
No
Glow In The Dark
No
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Tape Color
Red
Floor Marking Tape Shape
T
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic

Description

Floor Marking Tape, T, Solid, Red, 1 1/2 in, 1 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 545

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.