Floor Marking Tape, vinyl, Solid, Green, 3 3/4 in W., 10 PK
Mfr # 31551
Zoro # G4889981
product price: $87.99
/pk 10, $8.80/ea
Free Shipping & Returns
Key Features
Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Width
3 3/4 in
Series
B-933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31551
Zoro #
G4889981
UPC #
754473315511
Country of Origin
United States
Dimensions
Width
3 3/4 in
Tape Strip Length
11 7/8 in
Imperial Tape Length
11 7/8 in
Imperial Tape Width
3 3/4 in
Tape Thickness
5 mil
Description
Floor Marking Tape, Footprint, Solid, Green, 3 3/4 in, 11 7/8 in, 5 mil, Vinyl, Brady(R), Series B-933, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.