Floor Marking Tape, No Legend, 65 PK

  • Mfr # 142177

  • Zoro # G703458228


product price:  $79.15
/pk 65, $1.22/ea

Key Features

Series
B-514
Legend
No Legend
Tape Pattern
Solid
Tape Brand
Brady(R)
Product Form
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142177
Zoro #
G703458228
UPC #
754473190897
Country of Origin
United States

Dimensions

Imperial Tape Length
8 in
Tape Thickness
8 mil
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Series
B-514
Legend
No Legend
Tape Pattern
Solid
Tape Brand
Brady(R)
Product Form
Rectangle
Liner Included
Yes
Tape Finish
Gloss
Tape Backing Material
Polyester
Tape Color
White
Maximum Tape Performance Temperature
130 Degrees F
Standards
ASTM, OSHA
Adhesion to Steel
158 oz/in
Floor Marking Tape Shape
Rectangle
Glow In The Dark
No
Specifications Met
ASTM, OSHA
Tape Properties
Non-Reflective
Fluorescent
No
Tape Type
Pre-Spaced Dash
Tape Resistance Properties
Abrasion-Resistant
Sub-Brand
ToughStripe(R)
Tape Adhesive Material
Rubber
Retroreflective Grade
Non-Reflective
Tape Adhesive Format
Single-Sided
Environment
Indoor Only
Minimum Tape Performance Temperature
0 Degrees F
Adhesive Properties
Permanent Adhesive

Description

Floor Marking Tape, Rectangle, Solid, White, 2 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.