Zoro Homepage

Floor Marking Tape, Ylw, 2"W, 100ft

  • Mfr # 177015

  • Zoro # G011131226


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Series
B-553
Tape Color
Yellow
Tape Thickness
22 mil
Tape Backing Material
Polyester
Tape Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177015
Zoro #
G011131226
UPC #
888434628737
Country of Origin
United States

Dimensions

Tape Thickness
22 mil
Tape Core Diameter
3 in
Imperial Tape Length
100 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Series
B-553
Tape Color
Yellow
Tape Backing Material
Polyester
Tape Pattern
Solid
Retroreflective Grade
Non-Reflective
Product Form
Continuous Roll
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Adhesive Properties
Aggressive Adhesive
Tape Finish
Gloss
Tape Brand
Brady(R)
Maximum Tape Performance Temperature
140 Degrees F
Sub-Brand
ToughStripe(R) Max
Fluorescent
No
Minimum Tape Performance Temperature
50 Degrees F
Glow In The Dark
No
Tape Adhesive Material
Rubber
Adhesion to Steel
160 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.