Shop BRADY
See all product information
Create Account
Floor Safety Sign, 14in H x 18in W x 0.011in D, Polyester
- Mfr # 104510
- Zoro # G822966192
product price:Â
$
49.39
/ea
Key Features
Sign Material
Polyester with Anti-skid Polyester Overlaminate
Width
18 in
Finish
Gloss
Thickness
0.011 in
Application
Facility Identification;Safety Identification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104510
- Zoro #
- G822966192
- UPC #
- 754473162887
- Country of Origin
- United States
- Sign Material
- Polyester with Anti-skid Polyester Overlaminate
- Finish
- Gloss
- Application
- Facility Identification;Safety Identification
- Item
- Floor Sign
- Sign Background Color
- Black on Yellow
- Sign Shape
- Horizontal Rectangle
Dimensions
- Width
- 18 in
- Thickness
- 0.011 in
Description
ToughStripe Floor Signs feature a highly visible, glossy appearance for communicating important safety messages and anti-skid sections to help prevent slips, trips and falls. ToughStripe Floor Signs communicate important safety and warning messages to your employees in areas with foot traffic. Durable ToughStripe Anti-Skid Polyester (B-534) includes a rigid, clear overlaminate and is selectively covered by anti-skid tread. Highly visible, glossy material resists harsh chemicals and is easy to apply and remove. Floor signs alert workers of potential hazards, direct traffic, and enforce protective equipment requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.