Zoro Homepage

Floor Safety Sign, 25" H, 7" W, Plastic, English, 77200

  • Mfr # 77200

  • Zoro # G7402013


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Header
Caution
Legend
Wet Floor
Width
7"
Height
25"
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77200
Zoro #
G7402013
UPC #
754473772000
Country of Origin
China

Dimensions

Width
7"
Height
25"

Details

Item
Floor Safety Sign
Header
Caution
Legend
Wet Floor
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Standards
1910.144(a)
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Red/Yellow
Material
Plastic
Subject Matter
Slip, Trip, and Falls
Mounting Style
Standing Floor
Sign Legend Text Color
Black
Number of Panels
0
Sign Legend
Wet Floor
Glow In The Dark
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Floor Sign Type
Safety Cone

Description

Floor Safety Sign, Sign Subject Matter Accident Prevention, Height 25 In., Width 7 In., Sign Material Plastic, Header Caution, Legend Wet Floor, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.