Zoro Homepage

Floor Sign, 17" W, Vinyl, Circle, English, 97616

  • Mfr # 97616

  • Zoro # G8623601


product price: $45.25
/ea

Key Features

Header
No Header
Legend
Production Area All Through Traffic Use Designated Walkway
Width
17"
Sign Shape
Circle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97616
Zoro #
G8623601
UPC #
754473976163
Country of Origin
United States

Dimensions

Width
17"
Thickness
0.012"

Details

Item
Floor Sign
Header
No Header
Legend
Production Area All Through Traffic Use Designated Walkway
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 158 Degrees F
Symbol
Diamond
Sign Legend Color
Yellow
Sign Legend Text Color
Yellow

Description

Floor Sign, Sign Subject Matter Facility, Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Production Area All Through Traffic Use Designated Walkway, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.