Zoro Homepage

Floor Sign, 24-1/2" H, 12" W, Plastic, Rectangle, English, 104811

  • Mfr # 104811

  • Zoro # G8483610


product price: $68.99
/ea

Key Features

Header
Closed
Legend
Cerrado Geschlossen Ferme
Width
12"
Height
24-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104811
Zoro #
G8483610
UPC #
754473035099
Country of Origin
China

Dimensions

Width
12"
Height
24-1/2"

Details

Item
Floor Sign
Header
Closed
Legend
Cerrado Geschlossen Ferme
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black, Red
Double-Sided
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Floor Sign, Sign Subject Matter Door Instruction, Height 24-1/2 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Closed, Legend Cerrado Geschlossen Ferme, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.