Zoro Homepage

Floor Stand, 24 in W x 36 in H, Aluminum;Plastic

  • Mfr # 152266

  • Zoro # G308584568


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Legend
CURBSIDE VACCINATION HERE
Width
24 in
Sign Material
Aluminum;Plastic
Color
Blue on White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152266
Zoro #
G308584568
UPC #
888434559536
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in

Details

Item
Floor Stand
Legend
CURBSIDE VACCINATION HERE
Sign Material
Aluminum;Plastic
Color
Blue on White

Description

Conveying vaccination protocols is easy with this vertical Curbside Vaccination Here sign. Can stand in front of hospitals, institutions, plus retail and industrial sites. Vertical standing sign for floors or curbs. Indoor/outdoor use. Durable, non-reflective aluminum and plastic material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.