
Floor Stand, 24 in W x 60 in H, Vinyl
Mfr # 170704
Zoro # G508584566
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Legend
Width
24 in
Sign Material
Vinyl
Color
Black, Green, Red on White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170704
Zoro #
G508584566
UPC #
754473652531
Country of Origin
Canada
Dimensions
Width
24 in
Height
60 in
Details
Item
Floor Stand
Legend
Sign Material
Vinyl
Color
Black, Green, Red on White
Description
Having the right information helps keep everyone safe. Post this sign in your facility to keep your employees and visitors informed on the best ways to prevent the spread of illnesses. Collapses for easy storage when not in use. Ideal for use in offices, stores, restaurants and more. Includes banner stand, sign and storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.