
Floor Stand Sign, 20 in H, 12 in W, Plastic, Rectangle, English, 92288
Mfr # 92288
Zoro # G8419271
product price: $61.35
/eaKey Features
Header
No Header
Legend
Potential Asbestos Hazard Area. Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92288
Zoro #
G8419271
UPC #
754473922887
Country of Origin
China
Dimensions
Thickness
0.156 in
Width
12 in
Height
20 in
Details
Item
Floor Stand Sign
Header
No Header
Legend
Potential Asbestos Hazard Area. Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Double-Sided
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 129 Degrees F
Description
Floor Stand Sign, Sign Subject Matter Health Hazard, Height 20 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header No Header, Legend Potential Asbestos Hazard Area. Do Not Enter, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.