Shop BRADY

Floor Stencil, Polyester, 4" Overall H, 148818

  • Mfr # 148818

  • Zoro # G7234372


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character Height
2 in
Number of Pieces
1
Overall Height
4 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
148818
Zoro #
G7234372
UPC #
754473583385
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Height
4 in
Overall Width
4 in
Roll Length
500 ft
Thickness
0.007 in
Character Width
2 in
Overall Stencil Width
4 in
Overall Stencil Thickness
0.007 in
Message or Symbol Width
2 in
Overall Stencil Height
4 in
Message or Symbol Height
2 in

Details

Item
Individual Stencil
Stencil Type
Symbol
Number of Pieces
1
Material
Polyester
Color
Clear/White
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Application
Floor Marking
Interlocking
No
Duty
Light
Stencil Character
Dash
Self-Adhesive
Yes
Reusable
No
Includes
Dashed Line
Character Type
Symbol
Standards
UNSPSC 31201503
FAA AC 150/5340-1K Compliant
No
MUTCD Compliant
No
Included Characters, Messages, and Symbols
Dashed Line
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Dashed Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyester, Message or Symbol Height 2 in, Message or Symbol Width 2 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 4 in, Overall Stencil Thickness 0.007 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.