Floor Stencil, Polyester, 5" Overall H, 148821
Mfr # 148821
Zoro # G7234363
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character Height
3 in
Number of Pieces
1
Overall Height
5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148821
Zoro #
G7234363
UPC #
754473583361
Country of Origin
United States
Dimensions
Character Height
3 in
Overall Height
5 in
Overall Width
5 in
Character Width
3 in
Thickness
0.007 in
Roll Length
500 ft
Message or Symbol Height
3 in
Overall Stencil Thickness
0.007 in
Overall Stencil Width
5 in
Message or Symbol Width
3 in
Overall Stencil Height
5 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyester, Message or Symbol Height 3 in, Message or Symbol Width 3 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 5 in, Overall Stencil Thickness 0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.