Shop BRADY
See all product information
Floor Stencil, Polyester, 6" Overall H, 148810
Mfr # 148810
Zoro # G7234278
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character Height
4 in
Number of Pieces
1
Overall Height
6 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
148810
Zoro #
G7234278
UPC #
754473583262
Country of Origin
United States
Dimensions
Character Height
4 in
Overall Height
6 in
Character Width
4 in
Thickness
0.007 in
Roll Length
100 ft
Overall Width
6 in
Message or Symbol Height
4 in
Message or Symbol Width
4 in
Overall Stencil Thickness
0.007 in
Overall Stencil Width
6 in
Overall Stencil Height
6 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyester, Message or Symbol Height 4 in, Message or Symbol Width 4 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 6 in, Overall Stencil Thickness 0.007 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.