Floor Stencil, Polypropylene, 4" Overall H, 148808
Mfr # 148808
Zoro # G7234302
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character Height
2 in
Number of Pieces
1
Overall Height
4 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
148808
Zoro #
G7234302
UPC #
754473583309
Country of Origin
United States
Dimensions
Character Height
2 in
Overall Height
4 in
Overall Width
4 in
Character Width
2 in
Roll Length
500 ft
Thickness
0.006 in
Overall Stencil Width
4 in
Overall Stencil Thickness
0.007 in
Overall Stencil Height
4 in
Message or Symbol Height
2 in
Message or Symbol Width
2 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polypropylene, Message or Symbol Height 2 in, Message or Symbol Width 2 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.