Zoro Homepage

Floor Stencil, Polypropylene, 5" Overall H, 148814

  • Mfr # 148814

  • Zoro # G7234357


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character Height
3 in
Number of Pieces
1
Overall Height
5 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148814
Zoro #
G7234357
UPC #
754473583200
Country of Origin
United States

Dimensions

Character Height
3 in
Overall Height
5 in
Character Width
3 in
Overall Width
5 in
Roll Length
100 ft
Thickness
0.006 in
Overall Stencil Height
5 in
Message or Symbol Height
3 in
Overall Stencil Width
5 in
Overall Stencil Thickness
0.007 in
Message or Symbol Width
3 in

Description

Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polypropylene, Message or Symbol Height 3 in, Message or Symbol Width 3 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.