Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331

  • Mfr # 170331

  • Zoro # G8112466


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Legend
Favor de mantener al menos una distancia de 6 pies (2m)
Width
4 in
Retroreflective Grade
Non-Reflective
Roll Length
100 ft
Safety Tape Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170331
Zoro #
G8112466
UPC #
754473644796
Country of Origin
United States

Dimensions

Width
4 in
Roll Length
100 ft
Imperial Tape Length
100 ft
Imperial Tape Width
4 in
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Legend
Favor de mantener al menos una distancia de 6 pies (2m)
Retroreflective Grade
Non-Reflective
Safety Tape Color
Black, Yellow
Material
Polyester
Series
B-514
Glow In The Dark
No
Tape Type
Message
Adhesion to Steel
158 oz/in
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Liner Included
Yes
Tape Pattern
Message
Tape Brand
Brady(R)
Product Form
Continuous Roll
Tape Color
Black/Yellow
Sub-Brand
ToughStripe(R)
Environment
Indoor Only
Tape Adhesive Format
Single-Sided
Tape Backing Material
Polyester
Tape Resistance Properties
Abrasion-Resistant
Message Color
Black
Fluorescent
No
Minimum Tape Performance Temperature
0 Degrees F
Adhesive Properties
Permanent Adhesive
Message Type
Social Distancing
Tape Adhesive Material
Rubber

Description

Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend Favor de mantener al menos una distancia de 6 pies (2m), Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.