Foam Tape, White, 36 yd L, 1 in W
Mfr # 19811
Zoro # G1529787
product price: $95.86
/ea
Free Shipping & Returns
Key Features
Color
White
Length
36 yd.
Width
1"
Material
B-156 Foam
Tape Adhesive Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19811
Zoro #
G1529787
UPC #
754473198114
Country of Origin
United States
Dimensions
Length
36 yd.
Width
1"
Tape Thickness
1/16 in
Tape Width
1 in
Thickness
62.5 mil
Tape Length
36 yd
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Width
25.4 mm
Metric Tape Length
32.92 m
Description
Liner Included Liner Not Included, Tape Brand Brady, Common Industry Safety, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series Bradyfoam, Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.