Foam Tape, White, 36 yd L, 3/4 in W
Mfr # 78273
Zoro # G4724736
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Color
White
Length
36 yd.
Width
3/4"
Liner Color
White
Tape Shape
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78273
Zoro #
G4724736
UPC #
754473782733
Country of Origin
United States
Dimensions
Length
36 yd.
Width
3/4"
Tape Length
36 yd
Tape Width
3/4 in
Tape Thickness
1/16 in
Thickness
62.5 mil
Metric Tape Length
32.92 m
Metric Width
19.05 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
36 yd
Description
Liner Included Liner Not Included, Tape Brand Brady, Common Industry Safety, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series Bradyfoam, Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.