
Foam Wall Spill Berm, 48in. x 72in. x 4in.
Mfr # FW487204-Y
Zoro # G316109210
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Height
4 in
Length
4 ft
Material
PVC
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW487204-Y
Zoro #
G316109210
UPC #
662706904855
Country of Origin
Canada
Dimensions
Width
72 in
Height
4 in
Length
4 ft
Details
Item
Spill Containment Berm
Material
PVC
Color
Yellow
For Use With
Spill Containment
Description
Featuring easy set up and deployment, spill berms from SPC Absorbents are both light weight and rugged enough to handle daily wear and tear from forklifts and trucks. Lightweight construction is easily deployable with little to no set-up required. 22 oz. PVC is durable enough to withstand indoor and outdoor conditions. Great for outdoor applications, under vehicles, under drums and in standard industrial applications. Collapsible nature allows for easy storage when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.