
Food Preparation Area, Cooked Food Only, 10" W x 7" H, Rectangle, Polyester, 128348
Mfr # 128348
Zoro # G8624082
product price: $9.19
/eaKey Features
Legend
Cooked Food Only
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128348
Zoro #
G8624082
UPC #
754473772369
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Safety Sign
Legend
Cooked Food Only
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header
Food Preparation Area
Header Background Color
Red
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Food Preparation Area, Legend Cooked Food Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.