Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four-ColorPrinterRibbon, 200ftL

  • Mfr # 76790

  • Zoro # G0142965


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Red/Blue/Yellow
Width
4 1/8 in
Length
200 ft
Printer Series Compatibility
GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
For Use With
Mfr. No. 76798, 76800, 76801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76790
Zoro #
G0142965
UPC #
754473767907
Country of Origin
Mexico

Dimensions

Width
4 1/8 in
Length
200 ft
Ribbon Length
200 ft
Ribbon Width
4 5/16 in
Ribbon Panel Length
16 in

Details

Item
Label Printer Ribbon Cartridge
Color
Black/Red/Blue/Yellow
Printer Series Compatibility
GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
For Use With
Mfr. No. 76798, 76800, 76801
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ink Color
Black/Blue/Red/Yellow
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Format
Ribbon in Printer Specific Cartridge
Product Type
Four-Color Thermal Transfer Ribbon
Ribbon Formulation
Resin
Ribbon Series
R10000
Ribbon Color
Black/Blue/Red/Yellow
Number of Panel Sets
30

Description

Four-Color Printer Ribbon, Compatible Mfr Part Number GlobalMark, Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker, Ribbon Color Black/Blue/Red/Yellow, Ribbon Format Cartridge, Ribbon Length 200 ft, Ribbon Width 4 7/64 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 30, Ribbon Formulation Resin, Product Type Four-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.