
Freezing, Freezing Temperature When Blue, 10" W x 14 in H, Rectangle, Plastic
Mfr # 129148
Zoro # G8415333
product price: $13.99
/eaKey Features
Header
Freezing
Legend
Freezing Temperature When Blue
Width
10"
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129148
Zoro #
G8415333
UPC #
754473781552
Country of Origin
United States
Dimensions
Width
10"
Height
14 in
Thickness
0.059"
Details
Item
Facility Sign
Header
Freezing
Legend
Freezing Temperature When Blue
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Blue
Description
Facility Sign, Height 14 in, Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.