BADGE HOLDER, FROSTED CLEAR, VERTICAL, SEMI-RIGID, CARD HOLDER W/SLOT AND CHAIN, W/4TH SIDE RAIL
Mfr # 1840-8160
Zoro # G113341028
product price:Â $0.44
/ea
Sold in multiples of 50 for $22.00
Key Features
Material
Plastic
Width
3.6 in
Height
2.6 in
Features
Strap Slot, Chain Hole
Color
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1840-8160
Zoro #
G113341028
UPC #
-
Country of Origin
United States
Dimensions
Width
3.6 in
Height
2.6 in
Details
Item
Badge Holder
Material
Plastic
Features
Strap Slot, Chain Hole
Color
Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.