
FRYING OIL Pipe Marker Style 1HV White on Green 1 per Card, 5 PK
Mfr # 106111-PK
Zoro # G008581706
product price:Â $28.19
/pk 5, $5.64/eaKey Features
Width
24 in
Thickness
0.0051 in
Height
4 in
Legend
FRYING OIL
Material
Polyester with Polyester Overlaminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106111-PK
Zoro #
G008581706
UPC #
888434572726
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.0051 in
Height
4 in
Size
4 in H x 24 in W
Details
Item
Pipe Marker
Legend
FRYING OIL
Material
Polyester with Polyester Overlaminate
Color
White on Green
Application
Pipe and Valve Marking
Includes
5 Cards
Adhesive
Permanent Acrylic
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1HV pipe markers measure 4 x 24, come with one marker per card and fit 8 or greater pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.