Zoro Homepage

Fuse Bockouts, Red

  • Mfr # 73708

  • Zoro # G215723388


product price: $11.79
/ea

Key Features

Standards
OSHA 1910.147
Maximum Number of Padlocks
1
Color
Red
For Maximum Padlock Shackle Diameter
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73708
Zoro #
G215723388
UPC #
754473737085
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
0.3 in

Details

Standards
OSHA 1910.147
Maximum Number of Padlocks
1
Color
Red

Description

Use these high visibility red devices in conjunction with Lockout Tags from Brady to comply with OSHA's Lockout/Tagout Standard. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services, offering industry expertise and a broad range of durable, easy-to-use lockout devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.